Learn More
Invitrogen™ Vybrant™ DiD Cell-Labeling Solution
For use with fluorescence microscopy and flow cytometry
Brand: Invitrogen™ V22887
204.67 EUR valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
The Vybrant DiD cell-labeling solution is a dye delivery solution that can be added directly to normal culture media to uniformly label suspended or attached culture cells for use in cell-cell fusion, cellular adhesion and migration applications.
Cell Analysis, Cell Proliferation, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, General Cell Tracing, Microbial Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature

Specifications
Red | |
Fluorescence Microscope, Flow Cytometer | |
Fluorescence | |
Room Temperature | |
Liphophilic Tracer |
Store at room temperature and protect from light. | |
1 mL | |
Vybrant™ | |
Fluorescent Dye | |
Cell Membranes, Lipids |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.