Learn More
Molecular sieves 3A, 4 to 8 mesh, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Beige |
Bulk Density | 700 to 800g/L |
Packaging | Glass bottle |
Residual Water | 1.5% max. (550°C, 2 hrs.) |
Water Adsorption | 20% min. (50%rH, 20°C, 24h) |
Quantity | 500 g |
Physical Form | Granules |
Solubility Information | Solubility in water: insoluble. |
Chemical Name or Material | Molecular sieves 3A, 4 to 8 mesh |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0468302 | Certificate of Analysis | 31/01/2025 | 197240050,197245000 |
A0464596 | Certificate of Analysis | 26/07/2024 | 197240050,197245000 |
A0464219 | Certificate of Analysis | 26/07/2024 | 197240050,197245000 |
A0460589 | Certificate of Analysis | 26/02/2024 | 197240050,197245000 |
A0449263 | Certificate of Analysis | 10/01/2024 | 197240050,197245000 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.