missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 4A, 8 to 12 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
5 kg
25 kg
Packaging:
Fibre Drum
Glass bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent

Specifications
Specifications
Color | Beige |
Bulk Density | 680 to 760g/L |
Packaging | Plastic drum |
Residual Water | 1.5% max. |
Water Adsorption | 20% min. |
Quantity | 5 kg |
Physical Form | Beads |
IUPAC Name | Molecular sieves |
Chemical Name or Material | Molecular sieves 4A, 8 to 12 mesh |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction