missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum gauze, 165 mesh woven from 0.0509mm (0.002in) dia wire, twilled weave, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Quantity | 150 x 150 mm |
Mesh Size | 165 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Molybdenum gauze, 165 mesh woven from 0.0509mm (0.002 in.) dia. wire, twilled weave |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction