missing translation for 'onlineSavingsMsg'
Learn More

Motic™ MOTICAM S12 Digital USB Camera 12.0 MP for Microscopy

Moticam S12 digital sCMOS USB Camera, designed with back-illuminated sensor technology for speedy data transfer. Simply connect it to your trinocular microscope and easely digitalize your samples using the software Motic Images Plus 3.0 included.

Brand:  Motic™ 1100600101211

Product Code. 16610002

  • 964.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Back-illuminated sensor technology
  • sCMOS sensor size 0.59 in.
  • Capture Resolution: 12 MP
  • Live display mode throught USB: 4000 x 3000, 2048 x 1080 pixels
  • Fast frame rates: 4000 x 3000 at 25 fps, 2048 x 1080 at 50 fps
  • USB 3.1 interface
  • Motic Images Plus 3.0 Software included for Windows, OSX and Linux
  • Software functions: Still image and video capture, live and still image measurement, image adjustments, white balance, automatic & manual exposure, individual objective calibration system.
  • Accessories included: CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for Windows/OSX/Linux
Specifications

Specifications

Certificate EMC CE
USB 3.1
USB 3.1
CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for PC/OSX/Linux
12.0 MP
C-mount adapter to be purchased separately
sCMOS. 0.59 in.
Microsoft Windows 7/8/10, MAC OSX10.9, Linux or higher
Room Temperature
Any trinocular microscope or stereomicroscope
No memory, pictures are saved on a computer
1
4000 x 3000 or 2048 x 1080 pixels
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.