missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Repetman, Motorized Repetitive Dispensing Pipetter
GREENER_CHOICE

Ideal for routine, repetitive dosing applications in a variety of scientific industries. Gilson™ Repetman, Motorized Repetitive Dispensing Pipetter features superior reliability and performance.

Brand:  Gilson™ F164501

Product Code. 10287322

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ergonomic design
  • Continuous volume adjustment from 1μL to 50mL
  • Extremely low activation force
  • Motorized drive
  • Easy one-handed operation
  • Automatic tip size identification
  • Intuitive menu-driven operation with three operation modes: pipetting, dispensing and automated dispensing
  • True pipetting rate detection and automated adjustment of dispensing rhythm
  • Lightweight, fatigue-free operation
  • Large LCD screen
  • Easily charge the battery with automatic charging stand
  • Compatible with most standard syringe tips
  • Auto power off
Specifications

Specifications

CE
Motorized Repetitive Dispensing Pipettor
1 Each
230 V
50 Hz
1
EU plug
15°C to 40°C
500mA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.