missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Moulded Polyethylene Connecting Hook
Click to view available options
Color:
Black
Yellow
Unit Size:
1 pack
Description
- Used to attach lengths of chain, our durable B-900 polyethylene Connecting Hooks are available to match our posts and chain.
Specifications
Specifications
| Quantity | 36 Pk. |
| Type | Hook |
| Color | Yellow |
| Material | Polyethylene |
| For Use With (Application) | Traffic Control |
| Width (English) | 2 in. |
| Width (Metric) | 50.8 mm |
| Label Type | Stanchion Accessories |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction