missing translation for 'onlineSavingsMsg'
Learn More

Welch-Ilmvac™ Dry, Oil-Free, One-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <75 Mbar

Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format (with an exhaust silencer) and a chemical-duty format (with a gas ballast valve). Featuring a one-stage direct drive, these pumps can deliver an ultimate pressure of <75 Mbar at noise levels of <44-45 dB.

Brand:  Welch-Ilmvac™ 412741

 View more versions of this product

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 11822253

This item is not returnable. View return policy

Description

Description

  • Product Type: Diaphragm Pump
  • Oil-Free: Yes
  • Number of Stages: One
  • Drive Type: Direct Drive
  • Ultimate Pressure: Less than 75 Mbar
  • Power Supply: 230V, 50/60Hz
Specifications

Specifications

Direct Drive
138/151 L/min.
380 mm
<44 dB
18.3 kg
138/151 L/min.
170 mm
Vacuum System
4
Chemical Duty
<75 Mbar
Gas Ballast Valve
230 V
MPC 1201 E
370 w
Oil-Free Diaphragm Pump
50/60 Hz
230 mm
138/151 L/min.
Oil-Free
1
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers