missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AIN-76 Mineral Mixture, Powder
Powdered
94.80 €
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Phosphate Dibasic 500 g, Sodium Chloride 74 g, Potassium Citrate Monohydrate 220 g, Potassium Sulfate 52 g, Ma gnesium Oxide 24 g, Man ganese Carbonate 3.5 g, Ferric Citrate 6 g, Zinc Carbonate 1.6 g, Cupric Carbonate 0.3 g, Potassium Iodate 0.01 g, Sodium Selenite 0.01 g, Chromium Potassium Sulfate 0.55 g, Sucrose, finely powdered 118 g |
Format | Powder |
Species | Rat, Mouse |
Storage Requirements | 15°C to 30°C |
Description
Composition (Ingredients, Amount):
- Thiamine Hydrochloride, 0.6 g
- Riboflavin, 0.6 g
- Pyridoxine Hydrochloride, 0.7 g
- Nicotinic Acid, 3 g
- D-Calcium Pantothenate, 1.6 g
- Folic Acid, 0.2 g
- D-Biotin, 0.02 g
- Cyanocobalamin (Vitamin B12), 0.001 g
- Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
- DL-a-Tocopherol Acetate (250 IU/gm), 20 g
- Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
- Menaquinone (Vitamin K2), 0.005 g
- Sucrose, finely powdered, 972.9 g
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Calcium Phosphate Dibasic 500 g, Sodium Chloride 74 g, Potassium Citrate Monohydrate 220 g, Potassium Sulfate 52 g, Ma gnesium Oxide 24 g, Man ganese Carbonate 3.5 g, Ferric Citrate 6 g, Zinc Carbonate 1.6 g, Cupric Carbonate 0.3 g, Potassium Iodate 0.01 g, Sodium Selenite 0.01 g, Chromium Potassium Sulfate 0.55 g, Sucrose, finely powdered 118 g | |
Rat, Mouse |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title