missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-76 Vitamin Mixture

AIN-76 Vitamin Mixture is a basic component of animal diets for maintaining mice and rat colonies in the research lab.

Brand:  MP Biomedicals™ 0290545401

Product Code. 11442771

  • 312.00 € / 1kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Composition (Ingredient, Amount):
 
  • Calcium Phosphate Dibasic, 500 g
  • Sodium Chloride, 74 g
  • Potassium Citrate Monohydrate, 220 g
  • Potassium Sulfate, 52 g
  • Magnesium Oxide, 24 g
  • Manganese Carbonate (43 to 48% Mn), 3.5 g
  • Ferric Citrate (16 to 17% Fe), 6 g
  • Zinc Carbonate (70% ZnO), 1.6 g
  • Cupric Carbonate (53 to 55% Cu), 0.3 g
  • Potassium Iodate, 0.01 g
  • Sodium Selenite, 0.01 g
  • Chromium Potassium Sulfate, 0.55 g
  • Sucrose, finely powdered, 118 g
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Powder
1 kg
15°C to 30°C
Thiamine Hydrochloride 0.6 g, Riboflavin 0.6 g, Pyridoxine Hydrochloride 0.7 g, Nicotinic Acid 3 g, D-Calcium Pantothenate 1.6 g, Folic Acid 0.2 g, D-Biotin 0.02 g, Cyanocobalamin (Vitamin B12) 0.001 g, Retinyl Palmitate (Vitamin A) Pre-mix (250000 IU/g) 1.6 g, DL-a-Tocopherol Acetate (250 IU/g)20 g, Cholecalciferol (Vitamin D3, 400000 IU/g) 0.25 g, Menaquinone (Vitamin K2) 0.005 g, Sucrose, finely powdered 972.9 g
AIN-76 Vitamin mixture is a basic component of animal diet for maintaining Mice and Rats colonies in the research lab
Rat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.