missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AIN-76C Semipurified Diet, Pellet
Rat or mouse, Pellets
833.00 €
Specifications
Product Type | Animal Diet |
---|---|
Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix, AIN Vitamin Mix 3.5% |
Format | Pellet |
For Use With (Application) | Maintaining Mice and Rats colonies in the research lab |
Species | Rat, Mouse |
Description
- AIN-76 diet with the amount of Vitamin K increased 10-fold (to 500 μg/Kg of diet)
- 0.02% BHT (Butylated Hydroxy Toluene) per gram of corn oil.
Specifications
Animal Diet | |
Pellet | |
Rat, Mouse |
Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix, AIN Vitamin Mix 3.5% | |
Maintaining Mice and Rats colonies in the research lab | |
15°C to 30°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title