missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Casein
Low Trace Metals
677.00 €
Specifications
Product Type | Animal Diet |
---|---|
Components | Protein 95%, Moisture 5%, Fat 1.5%, Lactose 0.2%, Ash 2.1%, pH (10% Solution) 4.6 to 5.1, Free Acids 0.2% |
Format | Powder |
For Use With (Application) | Used in different animal diet, blocking agen in immunochemistry |
Species | Rat |
Description
Precipitated from bovine milk by hydrochloric acid rather than lactic acid to remove most of the trace metals usually present in casein. Used in different animal diets.
Specifications
Animal Diet | |
Powder | |
Rat |
Protein 95%, Moisture 5%, Fat 1.5%, Lactose 0.2%, Ash 2.1%, pH (10% Solution) 4.6 to 5.1, Free Acids 0.2% | |
Used in different animal diet, blocking agen in immunochemistry | |
15°C to 30°C |