Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.
Brand: MP Biomedicals™ 116983001
Description
Lysing Matrix D, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with 1.4 mm zirconium-silicate spheres and will not bind nucleic acids. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres

Specifications
1.4 mm Zirconium-silicate Spheres | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix D | |
Rnase-free |
Animal Tissues, Plants, Cultured Cells, Insects, Worms | |
FastPrep-96 or similar bead beater | |
1.2 mL Cluster-strip Tube and Cap Assemblies | |
1 x 96-Well Plate | |
Less than 50 mg per prep |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.