missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Soy Grits, Defatted
Defatted, Crude Protein > 48%
Brand: MP Biomedicals™ 0296002425
This item is not returnable.
View return policy
Description
Defatted soybeans ground coarsely, used in animal research diets.

Specifications
Animal Diet | |
Powder | |
Pellet | |
15°C to 30°C |
Crude Protein & gt;48%, Crude Fat & gt;0.5%, Crude Fiber <3.5% | |
Used in animal research diet | |
11.33 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ Soy Grits, Defatted > Soy Grits, Defatted, 25 lb.
Spot an opportunity for improvement?Share a Content Correction