missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Soy Protein Isolated

Protein 92%

426.00 €

Specifications

Product Type Animal Diet
Components Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein
Format Powder
For Use With (Application) Soy Protein isolated used in preparing animal research diets
Storage Requirements 15°C to 30°C
View More Specs

Products 1
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11492771
View Documents
MP Biomedicals™
0290545625
11.33 kg
426.00 €
25lb
Please to purchase this item. Need a web account? Register with us today!
Description

Description

A source of protein used in preparing animal research diets.

Specifications

Specifications

Animal Diet
Powder
15°C to 30°C
Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein
Soy Protein isolated used in preparing animal research diets
Videos
SDS
Documents

Documents

Product Certifications