missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ MSL 25 Digital - High Volume Magnetic Stirrer
The MSL 25 Digital is a High Volume Magnetic Stirrer (without heating) designed to guarantee the best performance for large capacity and low-viscosity laboratory stirring applications in the Life Science, Pharma, Biopharma and Nutraceutics industries.
Brand: Velp Scientifica™ F203A0511
577.35 EUR valid until 2025-12-31
Use promo code "24299" to get your promotional price.
This item is not returnable.
View return policy
Description
Versatile and Reliable:
- Brushless motor provides continuous operation for high volumes at any speed.
- Clear LCD display ensure accurate speed setting.
- Speed range can be set anywhere from 40 to 1500 rpm.
- SpeedServo™ technology maintains constant speed.
- Programmable operation thanks to the integral timer.
- Autoreverse of the stirring direction.
- Intermittent mode programs to meet desired workflows.
- Stirs up to 25 liter volume (H2O).
- Plug Type: EU (Standard), US and AU (On Request)
Guaranteed Safety:
- Gentle start to protect precious samples.
- Control panel is protected from liquid spills.
- Resistant stainless steel cover.
- Safety Lock feature to avoid possible alteration of the working conditions.
- Protected by a 3 year warranty.
Specifications
40 to 1500 rpm | |
Stainless Steel | |
Digital | |
230 V | |
269 x 253 x 71 mm | |
71 mm | |
269 mm | |
253 mm | |
EU/US/AUS | |
3 years | |
Epoxy-painted Metal | |
10 rpm | |
5 sec. to 99 min. 55 sec. |
1 | |
25 L | |
Square | |
9 W | |
2.8 in. | |
10.6 in. | |
10 in. | |
230 V | |
CE, CB, Cnemko | |
Analog | |
MSL 25 Digital | |
5°C to 40°C | |
1.8 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction