missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Flap Door, 1100°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
Brand: Nabertherm™ L-092K1TN1
This item is not returnable.
View return policy
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
9 L | |
Furnace | |
C450 | |
455 x 415 x 515 mm | |
3-phase |
1100°C | |
Flap door | |
240 x 230 x 170 | |
35 kg | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Muffle Furnace With Flap Door, 1100°C > Size: 9 L; Tmax: 1100°C; door type: flap door
Spot an opportunity for improvement?Share a Content Correction