missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle furnace with lift door
The muffle furnace series L and LT stand out for their excellent workmanship, advanced and attractive design, and high level of reliability.
8030.00 € - 9485.00 €
Specifications
Certifications/Compliance | CE compliant |
---|---|
Capacity (Metric) | 60 L |
Type | Muffle Furnace with Lift Door |
Weight (Metric) | 83 kg |
Electrical Requirements | 3-phase |
Product Code | Brand | Controller Type | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Temperature (Metric) | Price | Quantity & Availability | ||||
17879036
|
Nabertherm
L-605H1ANL |
B510 | 100°C to 1100°C |
8030.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
17869036
|
Nabertherm
L-605H1ANO |
C550 | 100°C to 1100°C |
8815.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
17809046
|
Nabertherm
L-605H2ANL |
B510 | 100°C to 1200°C |
8695.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
17889046
|
Nabertherm
L-605H2ANO |
C550 | 100°C to 1200°C |
9485.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
Description
- Maximum temperature: 1100°C
- Door: Lift door
- Controller: B510
- Tabletop model
- Inner dimensions: 380x490x330 mm
- Outer dimensions: 610x705x660 mm
- Volume: 60 L
- Connected load: 9.8 kW
- Weight: 83 kg
- Minutes to maximum temperature: 160
Specifications
CE compliant | |
Muffle Furnace with Lift Door | |
3-phase | |
50/60 Hz |
60 L | |
83 kg | |
220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title