missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Multiparameter Meters
The perfect meter for environmental applications
Brand: WTW™ 2FA312
3002.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- For measurement of pH, ORP, conductivity, and dissolved oxygen (electro chemical)
- Perfect meter for environmental applications in ground and surface water measurement, aquaculture, waste water treatment plants and much more
- Includes mini USB-B Interface, 4 x 1.5 V AA Power supply, Set Of 2
- Automatic/Manual calibration
Specifications
0.000 to 999999μmol/L | |
Automatic/Manual | |
LCD Graphic, Backlit | |
0.000 to 1000 μS/cm | |
-2.000 to 19.999 | |
0 to 199.9 g/L | |
Mini USB-B Interface, 4 x 1.5 V AA Power supply, Set Of 2 | |
Up to 10 calibration records | |
1.5V | |
0.000 to 999999μmol/l |
AA | |
±2.000 to19,999 | |
IP 67 | |
-2500 to 2500 mV | |
0.0 to 70.0 | |
For measurement of pH, ORP, conductivity, and dissolved oxygen (electro chemical) is a perfect meter for environmental applications in ground and surface water measurement, aquaculture, waste water treatment plants and much more. | |
Two | |
Multi 3320 | |
Multi-parameter Meter | |
0 to 199.9g/L |