missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Multi Dipper 2
Maintain a closed sample collection bottle until the operator uses the control chain to remove the stoppers. Sampling Systems™ Multi Dipper 2 is the ideal solution for taking liquid samples from different levels.
645.00 € - 775.00 €
Specifications
Product Type | Dipper |
---|---|
Material | Stainless Steel (316L) |
Includes | 3 HDPE Sampling Bottles |
Capacity (Metric) | 3 x 250 mL |
For Use With (Application) | Liquid Sampling |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15829341
|
Sampling Systems™
5045A-1000 |
1000 mm |
645.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15839341
|
Sampling Systems™
5045A-1500 |
1500 mm |
710.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15849341
|
Sampling Systems™
5045A-2000 |
2000 mm |
775.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Sampler frame, control chains, plugs and plug shackles are constructed of Stainless Steel
- Sampler bottle are constructed of High Density Polyethylene (HDPE)
- Ideal solution for taking liquid samples from different levels
- The sample collection bottles remain closed until the operator uses the control chain to remove the stoppers
Specifications
Dipper | |
3 HDPE Sampling Bottles | |
Liquid Sampling |
Stainless Steel (316L) | |
3 x 250 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title