missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multi-Platform Shaker
Provides a smooth, quiet horizontal orbital motion for mixing in bottles, flasks and beakers
945.00 €
Specifications
Orbit | 10 mm |
---|---|
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | Speed Accuracy: ±1 rpm |
Speed Range | 50 to 450 rpm |
Voltage | 100/240 V |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
15594060
|
Fisherbrand™
88861022 |
EU, UK, CN Plug |
945.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Variable shaking speed: 50 to 450rpm
- Holds up to 9.9lbs, and up to 4 pieces of 140mm x 140mm sticky mat.
- Automatic load balancing system
- Continuous or timed operation with automatic switch-off
- Maximum flexibility with many options of interchangeable accessories
- Simple set up and easy to operate
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Low voltage power supply provides for safe cold room operation and low energy consumption
- Operating temperature range of 5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators
Order Info
Photos show optional accessories (sold separately): Flask Clamps, Bottle Holders, Universal Platform with adjustable bars, Tube Racks, or Flat Platform with nonslip rubber mat
Specifications
10 mm | |
Speed Accuracy: ±1 rpm | |
100/240 V | |
250mL Flask | |
310 x 284 mm | |
Aluminum Platform | |
0 min. to 99:59 hr. |
4.5 kg | |
50 to 450 rpm | |
5°C to 40°C | |
9.9 lb. | |
LED | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title