Learn More
Genlab Multi Purpose Benchtop Ovens
Highly efficient, reliable, and cost effective ovens to suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with the latest touch screen control system which offers intuitive control and excellent accuracies.
Brand: Genlab OV/100/TDIG
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors
- Excellent stability (fan assisted)
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibration certificate to National Standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Explosion relief panels (OV style only)
- Bespoke solutions available upon request
Specifications
Touchscreen Interface, Side Mount | |
40°C to 250°C | |
Coated Steel | |
Removable Chrome Plated Wire Grid Shelves | |
85 x 59 x 58 cm | |
1000 W |
102 L | |
Multi-purpose Benchtop Oven | |
3 Shelves, 4 Positions | |
53 x 46 x 42 cm | |
55 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.