missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Ovens

Highly efficient, reliable, and cost effective ovens to suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with the latest touch screen control system which offers intuitive control and excellent accuracies.

Brand:  Genlab OV/50/TDIG/SS

 View more versions of this product

Product Code. 16395598

  • 2095.00 € / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors
  • Excellent stability (fan assisted)
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibration certificate to National Standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Explosion relief panels (OV style only)
  • Bespoke solutions available upon request
Specifications

Specifications

Stainless Steel
58 L
Multi-Purpose Benchtop Oven (Stainless Steel Chamber)
2 Shelves, 3 Positions
40 x 35 x 42 cm
35 kg
Touchscreen Interface, Side Mount
40°C to 250°C
Coated Steel
Removable Chrome Plated Wire Grid Shelves
73 x 48 x 58 cm
750 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Genlab Multi Purpose Benchtop Ovens > 58 L, Multi-Purpose Benchtop Oven (Stainless Steel Chamber)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.