missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Multi-Purpose Tube Rotators

Versatile, robust, multi-purpose rotator suitable for most mixing needs

538.00 €

Specifications

Speed Range 5 to 80 rpm
Voltage 100/240 V
Holds Tubes, Culture Tubes with Drum Carousel
Tube Capacity 50 mL
Product Type Tube Carousel
View More Specs

Products 1
Product Code Brand Plug Type Certifications/Compliance Price Quantity & Availability  
Product Code Brand Plug Type Certifications/Compliance Price Quantity & Availability  
15524080
View accessory products View Documents
Fisherbrand™
88861050
EU, UK, CN Plug CE
538.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Digital microprocessor control 
  • Five carousel options 
  • Adjustable speed provides gentle or vigorous mixing action 
  • Adjustable angled head offers mixing angles from 95 to 180° 
  • Timer features both time up and time down counting modes 
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Wide range voltage: AC100-240V. 
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key. 
Specifications

Specifications

5 to 80 rpm
Tubes, Culture Tubes with Drum Carousel
Tube Carousel
2 Years
100/240 V
50 mL
0 min. to 99:59 hr.
Videos
SDS
Documents

Documents

Product Certifications