missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Multi Thief

Enables the sample volume to be quickly and easily changed by changing the removable sample cells. Sampling Systems™ Multi Thief is ideal for taking multiple bulk samples from free flowing powders and granules.

815.00 € - 1010.00 €

Specifications

Product Type Multilevel Powder Sampler
Material Stainless Steel (316L)
Diameter (Metric) 40 mm
View More Specs

Products 3
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
15829241
View Documents Promotion Details
Sampling Systems™
1290K-1000
1000 mm
815.00 €
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
15839241
View Documents Promotion Details
Sampling Systems™
1290K-1500
1500 mm
965.00 €
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
15849241
View Documents Promotion Details
Sampling Systems™
1290K-2000
2000 mm
1010.00 €
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
Description

Description

  • 316 stainless steel construction
  • Variable sample volumes
  • Range of sampler lengths
  • Suitable for free flowing powders and granules
  • Multilevel Powder Sampler with variable Sample Volumes
Note: Inserts are not included; sold separately.
Specifications

Specifications

Multilevel Powder Sampler
Stainless Steel (316L)
40 mm
Videos
SDS
Documents

Documents

Product Certifications