missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multi-Tube Rack
The Multi Tube Rack is the most flexible tube rack designed for use with a multitude of tube diameters and heights. It holds virtually any brand tube 10 to 30 mm of varying heights.
39.65 € - 41.55 €
Specifications
Product Type | Universal Multi Rack |
---|---|
Array | 1 x 6, 2 x 10 |
Autoclavable | Autoclavable |
Holds | Tubes (5 to 50 mL) |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17181902
|
Fisherbrand™
120817 |
Blue/Natural |
39.65 €
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
17191902
|
Fisherbrand™
120818 |
Purple/Natural |
41.55 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Interchangeable tube rack inserts hold multiple tube sizes firmly in place to assist technicians constantly alternating between sample vessels
- Tube rack inserts rotate and pivot to an angle position to facilitate more comfortable pipetting and allow better visibility
- Unique teardrop well design that enables better retention of tubes
- Alphanumeric grid for quick sample identification and retrieval
- Ergonomic handles for ease of transporting the rack
- Autoclavable
Specifications
Universal Multi Rack | |
Autoclavable | |
Polypropylene | |
Rectangular | |
No | |
Tubes | |
30.9 cm | |
10.7 cm | |
7.7 cm | |
13 mm, 17 mm, and 30 mm |
1 x 6, 2 x 10 | |
Tubes (5 to 50 mL) | |
6 and 20 | |
None | |
Non-sterile | |
30.9 x 10.7 x 7.7 cm | |
12.2 in. | |
4.2 in. | |
3 in. |