missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Multidrop™ Combi Accessories
Guarantee excellent dispensing results and day-to-day performance with combi accessories.
Brand: Thermo Scientific™ 24073293
742.90 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Specifications
Tube Dispensing Cassette | |
Long small tube plastic tip dispensing cassette (tubing length 200cm) | |
0.5 to 50 μL | |
<1 mL |
Autoclavable (10 times at 121°C, 1 bar, 20 min.) | |
Stainless Steel Tip, Silicone Tubing | |
Multidrop Combi, Multidrop Micro | |
Tubing: 0.4 mm; Tip 0.22 mm |