missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ MultiLine™ Multi 3620 IDS Multi-Parameter Portable Meter, Set C
The WTW™ MultiLine™ Multi 3620 IDS Multi-Parameter Portable Meter, Set C, features digital measurement with two universal measuring channels for pH, ORP, dissolved oxygen and/or turbidity simultaneously.
Brand: WTW™ 2FD56C
2201.28 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Two channels and four parameters for multiple measuring tasks all at once
- Galvanic isolation of the sensor inputs prevents interference of measuring signal
- Wireless-ready for optional use with wireless modules together with IDS plug head sensors to be independent from cables for measurement in awkward locations
- Battery or mains powered for use in the field or lab
- Data transfer via USB stick or via USB connection
- Color graphic display offers measured values as well as additional information such as sensor position, CMC and QSC
- Traceability of individual measured values can be supporting by activating the user administration feature
- Includes the MultiLab™ Importer to import data via Excel™ and MultiLab™ User (user administration)
Specifications
Mini-USB-B, USB-A | |
LCD Graphic, Backlit | |
Meter, with SenTix™ 940 and TetraCon™ 925 electrodes | |
Wide-range mains power supply, 4 x 1.2 V NiMH battery or via Mini USB-B | |
Depending on the respective IDS sensor |
2 | |
pH, ORP, Dissolved Oxygen, Turbidity | |
Multi 3620 Set C | |
Portable multi-parameter meter |