missing translation for 'onlineSavingsMsg'
Learn More

WTW™ MultiLine™ Multi 3630 IDS Multi-Parameter Portable Meter Set KS2

Solve multiple measuring tasks at once and save time and costs. WTW7™ MultiLine™ Multi 3630 IDS Multi-Parameter Portable Meters feature three universal measuring channels for measuring pH, ORP, dissolved oxygen and/or turbidity simultaneously.

Brand:  WTW™ 2FD57V

2431.18 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15542026

  • 2575.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Three channels, four parameters
  • Three measuring channels, freely combinable for the same or different parameters
  • For simultaneous multi-parameter measurement without compromise
  • Also use the wireless modules together with the new IDS plug head sensors to be independent from cables and measure conveniently at difficult-to-access locations
  • Allows the operation with the digital multi-parameter probes MPP 910 IDS and MPP 930 IDS
  • Brilliant color graphic display and two USB interfaces
  • The batteries can be charged directly in the device
  • Archiving user administration can also be used alternatively to mark measuring points
  • 10,000 data sets include up to three main parameters, three temperature values as well as the water depth if using the depth probe
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Set, field case, without sensor including accessories and armour SM Pro.
Multi 3630 IDS Set KS2
Multi-parameter portable meter
3
Manual: 500 records ; Automatic: 10,000 records
Wide range power supply, 4 x 1.2 V NiMH battery or via Mini USB-B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers