Learn More
Multipette™ E3 Single Channel Pipet
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Dispense easily and precisely with the Multipette™ E3 electronic multi-dispenser pipette. In combination with Combitips™ advanced tips - Eppendorf Quality, Combitips™ advanced tips - PCR clean, Combitips™ advanced tips - Forensic DNA Grade, Combitips™ advanced tips - Biopur™ and ViscoTip™.
813.24 € - 918.66 €
Specifications
Battery Type | Lithium-ion |
---|---|
Compatible Tips | Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™ |
For Use With | CombiTip™ |
Number of Channels | 1 |
Type | Liquid Dispenser |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15421920
![]() |
Eppendorf
4987000010 |
Charging adapter, 2 Combitips advanced™ assortment packs |
813.24 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15461920
![]() |
Eppendorf
4987000371 |
Charger stand, 2 Combitips advanced™ assortment packs |
918.66 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Dispenses and pipets any liquid regardless of viscosity while maintaining the highest standards for accurate results. Eppendorf™ Multipette™ E3 Single Channel Pipet provides full volume control, improved accuracy, and reproducibility while reducing physical strain during use.
Creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results.- High speed dispensing with motorized piston
- Automatic Combitip™ advanced™ tip recognition
- One button tip ejection
- Volume range from 1μl to 50mL
- Li-ion battery
- Illuminated display
Specifications
Lithium-ion | |
CombiTip™ | |
Liquid Dispenser | |
Illuminated color |
Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™ | |
1 | |
1 to 50 mL | |
8 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.