missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers
With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.
60.55 € - 108.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17808434
|
Brady™
174363 |
White | 50 ft. x 0.5 in. |
60.55 €
Each |
In Stock
Log in to see stock. |
||||
17818364
|
Brady™
174308 |
White | 50 ft. x 1 in. |
83.00 €
Each |
In Stock
Log in to see stock. |
||||
17888834
|
Brady™
174318 |
White | 50 ft. x 1.9 in. |
108.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17878204
|
Brady™
174364 |
Black | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17838744
|
Brady™
174309 |
Black | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17879164
|
Brady™
174319 |
Black | 50 ft. x 1.9 in. |
108.00 €
Each |
In Stock
Log in to see stock. |
||||
17868964
|
Brady™
174368 |
Red | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17848754
|
Brady™
174313 |
Red | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17848824
|
Brady™
174323 |
Red | 50 ft. x 1.9 in. |
108.00 €
Each |
In Stock
Log in to see stock. |
||||
17898424
|
Brady™
174367 |
Orange | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17838954
|
Brady™
174312 |
Orange | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17818864
|
Brady™
174322 |
Orange | 50 ft. x 1.9 in. |
108.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17848294
|
Brady™
174369 |
Yellow | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17819204
|
Brady™
174314 |
Yellow | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17888764
|
Brady™
174324 |
Yellow | 50 ft. x 1.9 in. |
108.00 €
Each |
In Stock
Log in to see stock. |
||||
17818214
|
Brady™
174366 |
Green | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17829054
|
Brady™
174311 |
Green | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17819214
|
Brady™
174321 |
Green | 50 ft. x 1.9 in. |
108.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17808294
|
Brady™
174365 |
Blue | 50 ft. x 0.5 in. |
60.55 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17848954
|
Brady™
174310 |
Blue | 50 ft. x 1 in. |
83.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17878834
|
Brady™
174320 |
Blue | 50 ft. x 1.9 in. |
108.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Designed for use in ambient conditions with limited solvent exposure
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-439 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
50 ft. | |
-94°F to +176°F | |
0.0042 in. | |
50 ft. |
ASTM D 1000, ASTM D 2979, ASTM G 155 | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
No | |
Rectangle | |
-70°C to +80°C | |
0.107 mm | |
15.24 m |