missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreen™ PCRμ96, PCR96, and PCR384 Filter Plates
Fully automatable PCR product purification
Brand: Merck MSNU03050
This item is not returnable.
View return policy
Description
- Nonsterile, clear polystyrene 96- and 384-well plates
- Size-exclusion proprietary membranes retain DNA products at the surface
- Complete in 10 to 12 minutes vacuum-based protocols without centrifugation, binding, or eluting
- Suitable with 96- or 384-tip liquid handlers capable of pipetting ≤25μL/sec. or with plate shakers that have a 0.12 in. orbit at 1100rpm Working well volume, 10 to 300μL; nonrecoverable volume, <2μL
- High-throughput format meets SBS (Society of Biomolecular Screening) standard
- High-purity PCR product is ready for microarray spotting, sequencing, and cloning
Order Info
MultiScreen Vacuum Manifolds available
Specifications
SBS | |
8 x 12 | |
Multiscreen HTS PCR 96 Filter Plate | |
15 to 300 μL | |
Non-sterile | |
50/Pk. |
Standard | |
Clear | |
Styrene | |
96 | |
Purification of PCR products |