missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Multisip™ Split Septum Plugs
GREENER_CHOICE

Thermo Scientific™ MULTISIP™ Split Septum Plugs feature a unique proprietary split septum design

Brand:  Thermo Scientific™ AB-1174

1143.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10039789

  • 1350.00 € / Pack of 960
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ MULTISIP™ Split Septum Plugs feature a unique proprietary split septum design.

  • Individual plugs made from an inert polymer
  • Pierceable with standard pipetting equipment
  • 96 plugs can be pierced simultaneously
  • 100% resealing even after 200 piercings
  • Less than 4N pierce pressure
  • Solvent resistant, including acetonitrile and DMSO (for long-term storage with DMSO, samples should be stored at 4°C or below)
  • Temperature range -170°C to +120°C; fully autoclavable
  • Apply 96 plugs individually with the Cap-It tool
TRUSTED_SUSTAINABILITY
Specifications

Specifications

7mm; 10 Trays of 96 plugs
Non-sterile
960
Yes
Inert Polymer
960
10 Trays of 96 plugs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers