missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Multitex™ Premium Extra z80 Cleaning Cloth Roll
This cloth roll provides extra thick cleaning wipes made of very soft, highly absorbent viscose nonwoven material.
48.70 € - 113.00 €
Specifications
Product Type | Cleaning Cloth |
---|---|
Length (English) | 15 in. |
Length (Metric) | 38 cm |
Width (English) | 12.6 in. |
Width (Metric) | 32 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17833525
|
ZVG™
11142-80W |
White |
48.70 €
1 roll |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
17823525
|
ZVG™
11142-80B |
Blue |
113.00 €
1 roll |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Description
- High quality, nonwoven fabrics suitable for both wet and dry cleaning due to their tremendous strength
- Very soft and lint-free
- Able to absorb large amounts of liquid while remaining tear-resistant and solvent-resistant
- Multitex™ cloths can be washed and wrung out during cleaning
- Frequently used in sensitive work areas such as precision mechanics, painting shops, the electrical and automotive industries, as well as in nursing homes
- Similar to textile cleaning rags, and can be used for different durations depending on level of contamination
- Viscose non-woven fabric with textile characteristics
- Solvent-resistant
- Silicone- and lint-free
- Roll contains 475 tear-off sheets
Viscose fibers are industrially produced from the base material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.
Specifications
Cleaning Cloth | |
38 cm | |
32 cm | |
Single-use |
15 in. | |
12.6 in. | |
Polyester, Viscose | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title