missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ MultiTherm™ Incubated Shaker for Tubes and Microplates
The MultiTherm™ shaker is a temperature controlled vortexer, useful for a variety of molecular biology applications. All popular tubes and plates are compatible, including as many as six 50 mL tubes.
Brand: Benchmark Scientific™ H5000-H-E
This item is not returnable.
View return policy
Description
- Digitally set speed, time and temperature
- Exchangeable blocks, for tube sizes 0.2 to 50 mL
- Precision contoured wells for uniform thermal transfer
- Displays both actual and set values
- Blocks sold separately
Specifications
3 mm | |
230 V | |
500 W | |
Horizontally Circular | |
Variable | |
EU | |
ABS | |
MultiTherm | |
Vortexing Small Samples |
200 to 1500 rpm | |
5°C to 100°C | |
3 A | |
0.2 to 50 mL Tubes, Microplates | |
Incubated Vortexer | |
9°F to 212°F | |
11 x 8 in. | |
Digital | |
80% Non-condensing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction