missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ MX35 Premier™ Disposable Low-profile Microtome Blades

Product Code. 10454379 Shop All Epredia Products
Click to view available options
Product Type:
Microtome Blade, Premier
Microtome Blade, Premier Plus
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 10454379

Brand: Epredia™ 3052835

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Section hard tissues and high-quality thin sections with high-performance with Epredia™ MX35 Premier™ disposable low-profile microtome blades.

  • Sharper edge with increased durability for longer blade life
  • Premier Plus blades provide greater durability, superior sharpness for lower blade friction and longer blade life
TRUSTED_SUSTAINABILITY

Specifications

Product Type Microtome Blade, Premier Plus
Profile Low
For Use With (Application) Designed to be extra sharp with an extended cutting life (excellent for hard tissues)
Disposable Single-use
Cutting Angle 34°
Thickness (English) 0.01 in.
Thickness (Metric) 0.24 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.