missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Myco-Sniff™ Mycoplasma PCR Detection Kit

Designed for sensitive, specific, and rapid detection of mycoplasma.

Brand:  MP Biomedicals™ 093050201

463.47 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 16349865

  • 651.00 € / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Highly sensitive: The detection limit is as low as 20 CFU/mL
  • Wide detection range of mycoplasma: Detect mycoplasma from over 8 genera, including 209 individual species
  • Premixed for ease-of-use: The kit contains all the components for the PCR reaction. Just add template DNA or samples
  • Highly specific: No interference of animal or bacterial DNA
  • Fast: Detection can be achieved within 3 hours
  • Elimination of cross-contamination: 8-MOP prevents cross-contamination from previous PCR products
  • Exogenous internal control: Helps differentiate false negatives due to PCR inhibition or erroneous PCR tests
  • Sample control: Easily verify the effectiveness of template gDNA by checking the amplification of the sample control DNA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store at -20°C
Mycoplasma Detection
48 Tests
Mycoplasma
Mycoplasma detection
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.