missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMANTM Select 4 Pipette Kit, P2, P20, P200, P1000
Shop All Gilson Products
Click to view available options
Color:
Blue/White
Unit Size:
1 set
Description
MyPIPETMANTM Select 4-Pipette Kit includes extra customization accessories (colored windows) are also provided to identify the use of the pipettes for a specific liquid, room, or technique.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
- Free volume setting position for quick and effortless volume adjustment
- Light ratchet volume setting for precise volume adjustment
- Volume locked position to secure pipetting
- Lightweight and well-balanced, MyPIPETMANTM Select has an elegant design and an optimized grip
- Built-in ejection system provides reduced tip ejection forces for convenient use throughout the day
- Fully autoclavable without disassembly for maximum convenience and protection from cross-contamination
- Autoclavable plastic tip ejectors, as extra accessories, allow using the pipettes when handling corrosive liquids
- Pipettes have a longer life span and can be used with different kinds of liquids without any risk of damaging the metal tip ejectors
- SINGLETM pipette holders are also provided in each kit to store each pipette vertically on a wall, protecting the pipette from contamination without taking up any precious bench space
- Includes: 4 MyPIPETMANTM Select pipettes: P2, P20, P200, and P1000 equipped with metal ejectors, 3 PIPETMANTM DIAMOND Tips TIPACKS (models: DL10, D200 and D1000), 4 SINGLE pipette holders, 4 white plastic tip ejectors, 6 colored windows (red, yellow, blue, green, white, and dark blue)
Specifications
Specifications
| Compatible Tips | Yes |
| Autoclavable | Autoclavable |
| Color | Blue/White |
| Disposable | Reusable |
| For Use With | Universal Pipette Tip |
| Number of Channels | 1 |
| Product Line | Pipetman |
| Sterility | Non-sterile |
| Type | Pipette Kit |
| Volume (Metric) | 1000 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction