missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMAN™ Select Multichannel Pipette
Ergonomic, safe, and reliable, the MyPIPETMAN™ Select Multichannel Pipette offers volume setting choice and optional handle personalization for optimal use in various protocols.
964.00 € - 1109.00 €
Specifications
Compatible Tips | Diamond Tips, Amplipur Tips |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Assorted |
Disposable | Reusable |
Code produit | Marque | Volume (Metric) | Number of Channels | Model | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Volume (Metric) | Number of Channels | Model | Prix | Quantité et disponibilité | |||
17713178
|
Gilson™
FP10009S |
10 μL | 8 | P8x10 |
964.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17743178
|
Gilson™
FP10010S |
10 μL | 12 | P12x10 |
1109.00 €
Each |
In Stock
Log in to see stock. |
|||
17773178
|
Gilson™
FP10011S |
20 μL | 8 | P8x20 |
964.00 €
Each |
In Stock
Log in to see stock. |
|||
17703188
|
Gilson™
FP10012S |
20 μL | 12 | P12x20 |
1109.00 €
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
17733188
|
Gilson™
FP10013S |
200 μL | 8 | P8x200 |
964.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17763188
|
Gilson™
FP10014S |
200 μL | 12 | P12x200 |
1109.00 €
Each |
In Stock
Log in to see stock. |
|||
17793188
|
Gilson™
FP10015S |
300 μL | 8 | P8x300 |
964.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17723198
|
Gilson™
FP10016S |
300 μL | 12 | P12x300 |
1109.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
MyPIPETMAN™ Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Spécification
Diamond Tips, Amplipur Tips | |
Autoclavable | |
Reusable | |
Polypropylene, PVDF, PBT | |
Non-sterile | |
1 Ea. |
No | |
Assorted | |
Ergonomic, Textured | |
MyPipetman™ Select | |
Mechanical Pipette |