missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MZ 2C EX Diaphragm Pump

Use these pumps for rotary evaporators and drying ovens with potentially explosive atmospheres. Vacubrand™ MZ 2C EX Diaphragm Pumps feature wetted parts with excellent chemical resistance, mainly made of antistatic materials.

Brand:  VACUUBRAND™ 20696920

6056.25 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 10455602

  • 5995.00 € / Each
Estimated Shipment: 09-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes a separate gas ballast connection part for use of inert gas
  • Outstanding chemical resistance and superior vapor tolerance
  • Flame proof motor with integrated, self-locking overload and excess temperature protection for direct 230V / 50Hz single phase power supply. No need for any additional and specific overcurrent protection device
  • Overpressure safety relief valves internally and at outlet
  • Safety diaphragm technology with option for inert gas purge and detection of diaphragm breakage

Order Info

DimensionsLxWxH

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 mbar (without Gas Ballast), 18 mbar (with Gas Ballast)
1500 rpm
230 V 50/60 Hz
Fluoroplastic (Case)
50 dB(A)
40°C
1.9 m³/hr.
250 mm
290 mm
IP54
Chemical-Resistant
Oil-Free
1.1 bar
2 m Cable without Plug, Manual
ATEX II 2G IIB T4 X (Environment with inert purge gas), ATEX II 2G IIC T3 X (Pumping Chamber), ATEX II 3G IIB T4 X (Environment without inert purge gas), ATEXII 2G Ex d IIB T4 Gb (Motor), CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, RoHS
337 x 287 x 251 mm
MZ 2C EX
-10°C to +60°C
10°C
50/60 Hz
340 mm
Diaphragm Pump
2
Drying
2
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.