Learn More
Micronova™ MZone™ FlatMop™ Irradiated Mop Cover
These irradiated, slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom, ISO 5 to 9. Available in a choice of smooth or textured polyester fabrics.
455.00 € - 505.00 €
Specifications
Product Type | Irradiated Flat Head Mop Cover |
---|---|
Color | White |
Sterility | Sterile |
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Requires: QPSL frame with STA series handle or QDSL with SSU series handle
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
15830510
|
Micronova™
MZSM11-16SIR |
Textured Polyester, Urethane Foam, Polysorb | 40.6 x 12.7 cm (16 x 5 in.) |
497.00 €
Pack of 24 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
15810510
|
Micronova™
MZSM11-14SIR |
Textured Polyester, Urethane Foam, Polysorb | 35.6 x 12.7 cm (14 x 5 in.) |
485.00 €
Pack of 24 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
15850510
|
Micronova™
MZSM11-18SIR |
Textured Polyester, Urethane Foam, Polysorb | 45.7 x 12.7 cm (18 x 5 in.) |
505.00 €
Pack of 24 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
15860510
|
Micronova™
MZSM11-9SIR |
Textured Polyester, Urethane Foam, Polysorb | 22.9 x 12.7 cm (9 x 5 in.) |
455.00 €
Pack of 24 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
Description
The Micronova MZone™ FlatMop™ Irradiated Mop Covers fit onto the 360° swivel SlimLine™ adapter , which can be locked at 180° for more controlled cleaning in aseptic areas, ISO 5 to 9. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Irradiated, slip-on flat head mop covers
- Glide onto adapters without any attachments
- Can be easily removed by pulling on the Micronova tab
- Generous foam interior allows for optimum disinfectant deposit/dwell time
- Polyester urethane foam interiors are fully encased in fabric
- Available in a choice of fabric for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
- The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Gamma irradiated for aseptic areas and equipment
- Launderable for reuse
- Autoclavable
Specifications
Irradiated Flat Head Mop Cover | |
Sterile | |
Chemicals | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |
White | |
Autoclavable | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |