Learn More
Micronova™ MZone™ FlatMop™ Mop Cover
These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. Available in a choice of fabric to meet specific cleaning needs.
339.00 € - 565.00 €
Specifications
Color | White |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Requires: QPSL frame with STA series handle or QDSL with SSU series handle
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
13167556
|
Micronova™
MZSM11-9S |
Textured Polyester, Urethane Foam, Polysorb | 22.9 x 12.7 cm (9 x 5 in.) |
339.00 €
Pack of 24 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
15820510
|
Micronova™
MZSM11-16S |
Textured Polyester, Urethane Foam, Polysorb | 40.6 x 12.7 cm (16 x 5 in.) |
379.00 €
Pack of 24 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
13107556
|
Micronova™
MZSM11-14S |
Textured Polyester, Urethane Foam, Polysorb | 35.6 x 12.7 cm (14 x 5 in.) |
369.00 €
Pack of 24 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
13197546
|
Micronova™
MZSM11-14NS |
Textured Polyester, Polysorb | 35.6 x 12.7 cm (14 x 5 in.) |
565.00 €
Pack of 50 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
13157556
|
Micronova™
MZSM11-9NS |
Textured Polyester, Polysorb | 22.9 x 12.7 cm (9 x 5 in.) | N/A | |||||
15840510
|
Micronova™
MZSM11-18S |
Textured Polyester, Urethane Foam, Polysorb | 45.7 x 12.7 cm (18 x 5 in.) |
386.00 €
Pack of 24 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
Description
The Micronova MZone™ FlatMop™ Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Slip-on flat head mop covers
- Glide onto adapters without any attachments
- Can be easily removed by pulling on the Micronova tab
- Generous foam interior allows for optimum disinfectant deposit/dwell time
- Polyester urethane foam interiors are fully encased in fabric
- Available in a choice of fabric for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
- The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
White | |
Autoclavable | |
5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
Non-sterile | |
12.7 cm | |
Chemicals | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.