Learn More
n-Hexane, Environmental Grade, 95+%, Thermo Scientific Chemicals
Description
Pesticide residue, environmental and GC analysis.n-Hexane is used in spectrophotometry and environmental testing. It is used as a solvent to extract edible oils from seed and vegetable crops. Commercial grades of hexane are used as solvents for glues, varnishes, and inks, cleaning agent (degreaser) in the printing industry, liquid in low temperature thermometers. other uses are as Fuels and fuel additives, Intermediates and Laboratory chemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -95°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.659 |
Boiling Point | 69°C |
Quantity | 4 x 4 L |
Flash Point | -23°C (-9F) |
Ignition Point | 240°C (464°F) |
Odor | Weak, characteristic |
Physical Form | Liquid |
Show More |
RUO – Research Use Only