Learn More
N,N-Dimethylacetamide, 99.8+%, for HPLC, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -20.0°C |
Absorbance | 0.046 at 310nm, 0.301 at 285nm, 0.7 (1 cm cell vs HPLC−grade water) at 275nm |
Color | Colorless |
Acidity | 0.0005 meq/g max. |
Alkalinity | 0.003 meq/g max. |
Density | 0.9370g/mL |
Boiling Point | 164.0°C to 166.0°C |
Quantity | 2.5 L |
Flash Point | 70°C |
Infrared Spectrum | Authentic |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0464500 | Certificate of Analysis | 01/08/2024 | 390670010,390670025 |
A0464501 | Certificate of Analysis | 30/07/2024 | 390670010,390670025 |
A0464499 | Certificate of Analysis | 29/07/2024 | 390670010,390670025 |
A0460809 | Certificate of Analysis | 21/03/2024 | 390670010,390670025 |
A0460808 | Certificate of Analysis | 05/03/2024 | 390670010,390670025 |
Safety and Handling


- N,N-Dimethylacetamide
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- H312-Harmful in contact with skin.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H360D-May damage the unborn child.
- P201-Obtain special instructions before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.