Learn More
Thermo Scientific™ Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with super speed centrifuge bottles.
1095.00 € - 1165.00 €
Specifications
Capacity (Metric) | 1000 mL |
---|---|
Capacity (English) | 33.81 oz. |
No. per Case | 6 |
No. per Pack | 6 |
Closure Included | Yes |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10218174
|
Thermo Scientific™
3140-1006 |
Polycarbonate |
1165.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10044383
|
Thermo Scientific™
3141-1006 |
PPCO |
1095.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with Thermo Scientific™ Nalgene™ 1L Super Speed Centrifuge Bottles. These bottles are ideal for bacterial, yeast tissue isolations and viral harvesting.
Key Features:- Process a full liter in each bottle at speeds up to 15,810 x g
- Smooth inner walls reduce sheering in mammalian culture separations
- Choose polycarbonate for excellent clarity and mechanical strength
- Choose polypropylene for excellent chemical resistance
- Recommended operating temperature range 4° to 22°C; storage to -70°C
- Includes three-piece sealing cap assembly, polypropylene plug, closure and silicone o-ring for added leakproof† assurance
- USP Class VI compliant, non-cytotoxic, autoclavable
Specifications
1000 mL | |
6 | |
Yes | |
15,810 x g | |
Sealing Cap |
33.81 oz. | |
6 | |
Autoclavable | |
Centrifuge Bottle |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.