missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 2L PPCO Bio Bottle with Sealing Closure
GREENER_CHOICE

Process a 12L harvest in a single run with this 2L bottle, the ideal solution for the separation of large volume harvests.

516.00 € - 2070.00 €

Specifications

Capacity (Metric) 2 L
Capacity (English) 67.62 oz.
Color Translucent
Material PPCO
Certifications/Compliance Meets USP VI, non-cytotoxic, non-hemolytic
View More Specs

Products 2
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
11359664
GREENER_CHOICE
View Documents
Thermo Scientific™
3120-2024
Sterile
2070.00 €
Pack of 24
In Stock
to see stock.
Edge
Add to basket
 
10430324
GREENER_CHOICE
View Documents
Thermo Scientific™
3120-2006
Non-sterile
516.00 €
Pack of 6
In Stock
to see stock.
Add to basket
 
Description

Description

Process a 12L harvest in a single run with the Thermo Scientific™ Nalgene™ 2L PPCO Bio Bottle with Sealing Closure, the ideal solution for the separation of large volume harvests.

Key Features:
  • Ideal for bacterial, yeast and tissue isolations
  • Process up to 12L in a single run at speeds up to 7,333 x g
  • Graduated, wide-mouth design simplifies decanting, re-suspensions and pellet removal
  • Conical shape and smooth inner surface assure compact pellet formation
  • Two-piece plug and sealing cap design promotes aseptic handling
  • For centrifugation operating temperatures from 4° to 22°C and storage to 0°C
  • The use of support bridge (Catalog #75007686) is required

Includes:

White polypropylene plug with silicone gasket and polypropylene screw closure for leakproof† assurance

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes.

Note:

These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures. Separate large-volume harvests in a single run with the Thermo Scientific™ Nalgene 2L PPCO Bio Bottle. Designed for use in Thermo Scientific RC12BP Plus Centrifuge and H-12000 Swing Bucket Rotor, the exact fit assures optimal performance.


Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

Specifications

Specifications

2 L
Translucent
Meets USP VI, non-cytotoxic, non-hemolytic
Yes
Wide
Bioprocess Container
67.62 oz.
PPCO
Yes
7333 x g
Conical
Sealing Cap
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.