Learn More
Thermo Scientific™ Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom
Thermo Scientific Nalgene 5 Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture.
344.00 € - 518.00 €
Specifications
Certifications/Compliance | Non-pyrogenic, Non-cytotoxic |
---|---|
Closure Material | HDPE |
Capacity (Metric) | 5 L |
Material | PETG |
For Use With (Application) | Suspension Cell Culture |
Product Code | Brand | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
30057359
|
Thermo Scientific™
4115-5000 |
5 L | Angled |
518.00 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057358
|
Thermo Scientific™
4115-5001 |
5 L | Faceted |
344.00 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific Nalgene 5-Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture. The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System. The shake flasks come with a vented cap and are made of clear PETG, which is robust and break resistant.
Features of Nalgene 5-Liter Shake Flasks include:
- Sterile
- Non-pyrogenic as per ISO 10993-5
- Non-cytotoxic
- DNase/RNase-free
- Large liquid surface area for increased gas exchange
- Graduated markings for quick volume assessment
- Attached carrying handle for easy transport
- Peel-open packaging for quick access
- Use Cat. No. 4115-5000 for transient transfection of ExpiCHO Expression System
Specifications
Non-pyrogenic, Non-cytotoxic | |
5 L | |
Suspension Cell Culture | |
4 Flasks | |
Single-use | |
Wide | |
Vented | |
Non-treated |
HDPE | |
PETG | |
285 mm | |
Not Autoclavable | |
Yes | |
Sterile | |
214 mm | |
96.5 mm |
For Laboratory Use
Your input is important to us. Please complete this form to provide feedback related to the content on this product.