Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Brand: Thermo Scientific™ 8060-0200
744.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
1/2 in. | |
Platinum-cured Silicone | |
19 mm | |
15.24 m | |
0.32 cm | |
Translucent | |
4 x OD bend radius | |
450°F | |
Flexible Tubing |
Autoclavable | |
13 mm | |
3/4 in. | |
50 ft. | |
1/8 in. | |
50 | |
50 (Shore A) | |
7 psig at 320°F (160°C) | |
232°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.