missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Brand:  Thermo Scientific™ 8060-0190

 View more versions of this product

Product Code. 13485918

  • 585.00 € / 15.20m
Estimated Shipment: 01-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Autoclavable
13 mm
11/16 in.
50 ft.
3/32 in.
50
50 (Shore A)
6 psig at 320°F (160°C)
232°C
Flexible Tubing
1/2 in.
Platinum-cured Silicone
17 mm
15.24 m
0.24 cm
Translucent
4 x OD bend radius
450°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers