Learn More
Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing
Use this durable silicone tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
Brand: Thermo Scientific™ 8061-3070
Description
Use Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications. This durable, high-purity tubing features an interwoven polyester braid for added safety, pressure and kink resistance.
Features a low binding suface to minimize absorption of proteins and food products.- Contains no phthalate plasticizers or peroxides to leach out into transported fluid
- Tasteless, odorless, noncytotoxic, nonpyrogenic and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, ETO and chemical procedures
- Durometer hardness: Shore A, 65
Ordering Information:
Double-bagged in 25′ (7.6m) cases
Specifications
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards | |
Autoclavable | |
6.35 mm | |
1/2 in. | |
25 ft. | |
3/64 in. | |
25 | |
65 (Shore A) | |
78 psig at 320°F (160°C) | |
232°C |
Flexible Braided Tubing | |
1/4 in. | |
Platinum-cured Silicone | |
12.7 mm | |
7.6 m | |
3.97 mm | |
Translucent | |
4 x OD bend radius | |
450°F |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.